Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
CLC

Nylon Tool Backpack, 14" Width, Number of Pockets: 48, Black

  • Item# 5ZPJ2
  • Mfr. Model# 1134
  • Catalog Page# N/A
  • UNSPSC# 24111507
Nylon Tool Backpack, 14" Width, Number of Pockets: 48, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Backpack
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 48
  • Basic Material Nylon
  • Closure Type Zipper
  • Nominal Overall Width 14"
  • Nominal Overall Depth 11"
  • Nominal Overall Height 16"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 14"
  • Overall Depth 11"
  • Overall Height 16"
  • Number of Inside Pockets 41
  • Number of Outside Pockets 7
  • Color Black
  • Material Nylon
  • Features Adjustable Padded Shoulder Straps, Reinforced Carrying Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms