Skip Content

DV
CLC

56-Pocket Polyester General Purpose Tool Bag

  • Item # 23NJ22
  • My Part #
  • Mfr. Model # L245
  • Catalog Page # 754
  • UNSPSC # 24111507
Tool Bag,20-3/4x11x16-3/4 In,56 Pocket close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The CLC Tech Gear™ 18" Dual-Compartment Tool Carrier features a rotating LED light built right into the handle that can be directed to help you see your work and to find the tools you need in low light conditions. The bar handle folds away to give you easy access to the 2 main compartments and their 56 pockets—one compartment for large power tools and one with multiple smaller pockets that help you keep your hand tools organized and easy to find.

• 3 brightness levels
• 2 AAA batteries included

View More

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 56
  • Basic Material Polyester
  • Number of Pieces 1
  • Number of Inside Pockets 42
  • Number of Outside Pockets 14
  • Color Black
  • Material Polyester
  • Features Adjustable LED Light on Handle with 3-Levels of Light Output Powered by (2) AAA Batteries
  • Includes Plastic Tray for Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms