Skip Content

ST
CLAUSS

Thread Clip Snip, Fabric and Thread, Straight, Ambidextrous, Nickel Chrome, Length of Cut: 1-5/32"

  • Item # 10F754
  • My Part #
  • Mfr. Model # 18410
  • Catalog Page # N/A
  • UNSPSC # 27111519
Fabric/Thread,Thread Clip Snip,Straight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin Colombia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Primary Application Fabric and Thread
  • Item Thread Clip Snip
  • Left/Right Hand Ambidextrous
  • Handle Style Straight
  • Overall Length 4-1/2"
  • Length of Cut 1-5/32"
  • Blade Material Nickel Chrome
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Adjustable No
  • Handle Design Single Ring
  • Handle Material Double Plated Chrome Over Nickel
  • Handle Color Silver
  • Features Ball Bearing Construction, Spring Return, Thumb Ring
  • Application Multi-Purpose for Sewers and Quilters
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Thread Clip Snip, Fabric and Thread, Straight, Ambidextrous, Nickel Chrome, Length of Cut: 1-5/32 In is rated 4.7 out of 5 by 6.
Rated 5 out of 5 by from This tool is great! I got this a few months ago and now that fishing season has opened for the summer. I've been using it every time I go out, it's made switching out lures and line much easier than before. [This review was collected as part of a promotion.]
Date published: 2017-05-02
Rated 5 out of 5 by from Top quality! Feels and works like it is made for proffesionals, that's how great it is! I have large hands and it is not an issue, great size. They are super sharp and the points are perfect for getting into tight spots! Love it! [This review was collected as part of a promotion.]
Date published: 2017-04-16
Rated 5 out of 5 by from Really Nice! These snips are really well made and feel good in your hand. Incredibly well designed and cut really well. Very pleased. [This review was collected as part of a promotion.]
Date published: 2017-04-13
Rated 4 out of 5 by from Very Handy! This product fits your hand and comes in handy. It's heavy duty too! [This review was collected as part of a promotion.]
Date published: 2017-04-13
Rated 4 out of 5 by from Great for sewing. I've used these for doing light sewing. They work great easy to use. [This review was collected as part of a promotion.]
Date published: 2017-04-10
Rated 5 out of 5 by from Perfect size for a Quilter I use my thread snips all of the time. I am a quilter. I take a lot of to-go projects and now I can pack the thread snips along with my current project when I travel. I appreciate the addition of the point protector. [This review was collected as part of a promotion.]
Date published: 2017-04-07
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_10F754, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.