Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLAUSS

4" Titanium Bonded Round Point Cartridge Blade, 1 EA

  • Item# 3CUK7
  • Mfr. Model# 18439
  • Catalog Page# N/A
  • UNSPSC# 27111503
4" Titanium Bonded Round Point Cartridge Blade, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Utility Knife Blades

Technical Specs

  • Item Cartridge Blade
  • Material Titanium Bonded
  • Thickness 1/2"
  • Length 4"
  • Width 18mm
  • Fits Utility Knives Stock No. Mfr. No. 18038
  • Mount Type Double Rectangular Hole
  • Includes (10) Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms