Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLAUSS

Electricians Scissors, Electrical and Communications, Straight, Ambidextrous, Chrome Plated Steel, L

  • Item# 10F751
  • Mfr. Model# 12700
  • Catalog Page# N/A
  • UNSPSC# 44121618
Electricians Scissors, Electrical and Communications, Straight, Ambidextrous, Chrome Plated Steel, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $24.19 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Primary Application Electrical and Communications
  • Item Electricians Scissors
  • Left/Right Hand Ambidextrous
  • Handle Style Straight
  • Overall Length 5"
  • Length of Cut 1-3/4"
  • Blade Material Chrome Plated Steel
  • Tip Shape Sharp
  • Cutting Edge Serrated
  • Adjustable No
  • Handle Design Ring and Ring
  • Handle Material Double Plated Chrome Over Nickel
  • Handle Color Silver
  • Application For Splicing Wire, Cuffing Harness Ties, Cutting Insulation Materials, Medium Gauge Wires, Electrical Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.