Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CLAUSS

Floral Shears, Floral, Straight, Right Hand, Titanium Bonded Stainless Steel, Length of Cut: 1-3/4"

  • Item # 19T052
  • My Part #
  • Mfr. Model # 18601
  • Catalog Page # N/A
  • UNSPSC # 27111507
Floral Shears, Floral, Straight, Right Hand, Titanium Bonded Stainless Steel, Length of Cut: 1-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Primary Application Floral
  • Item Floral Shears
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Overall Length 7-1/2"
  • Length of Cut 1-3/4"
  • Blade Material Titanium Bonded Stainless Steel
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Adjustable No
  • Handle Design Cushion Grip Curved
  • Handle Material 70% Recycled Content
  • Handle Color Green
  • Features Corrosion and Adhesive Resistant, Wire Cutting Notch, Thumb Actuated Locking Mechanism
  • Application General Use Cutting For Light Wire, Paper, Fabric, Sewing
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products