Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CLASSIC TOUCH

Full T200 Thread Count Fitted Sheet, Bone; PK24

  • Item # 15V593
  • Mfr. Model # T200
  • Catalog Page # N/A
  • UNSPSC # 52121509
Full T200 Thread Count Fitted Sheet, Bone; PK24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fitted style has elastic on sides covering each corner. 9" pocket fits mattresses 7" to 11" deep; 12" pockets fit 10" to 14" deep.

View More

Technical Specs

  • Item Fitted Sheet
  • Size Full
  • Width 54"
  • Length 80"
  • Fabric 60% Cotton/40% Polyester
  • Thread Count T200
  • Pocket Size 12"
  • Color Bone
  • Hem Self
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms