Skip Content

 
CLASSIC

Hydronic Baseboard Heater, Architectural

Hydronic Baseboard Heater, Architectural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hydronic Baseboard Heater 
  • Housing Style Conventional 
  • Primary Application Architectural 
  • Depth 3-3/8" 
  • Height 9-1/8" 
Mounting Type
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Mounting Type
Length
Price
Qty
Please use Qty box to add item(s) to cart.
CLCU75-3
Floor (End Caps Not Included)
36-3/4"

$92.80 / each

Enter location to check availability
Catalog Page #  3852 

Price $92.80 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Architectural
  • Mounting Type Floor (End Caps Not Included)
  • Length 36-3/4"
  • Depth 3-3/8"
  • Height 9-1/8"
CLCU75-2
Floor
24-3/4"

$57.90 / each

Enter location to check availability
Catalog Page #  3852 

Price $57.90 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Architectural
  • Mounting Type Floor
  • Length 24-3/4"
  • Depth 3-3/8"
  • Height 9-1/8"
CLCU75-4
Floor
48-3/4"

$126.90 / each

Enter location to check availability
Catalog Page #  3852 

Price $126.90 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Architectural
  • Mounting Type Floor
  • Length 48-3/4"
  • Depth 3-3/8"
  • Height 9-1/8"
CLCU75-5
Floor
60-3/4"

$158.75 / each

Enter location to check availability
Catalog Page #  3852 

Price $158.75 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Architectural
  • Mounting Type Floor
  • Length 60-3/4"
  • Depth 3-3/8"
  • Height 9-1/8"
CLCU75-6
Floor
72-3/4"

$190.75 / each

Enter location to check availability
Catalog Page #  3852 

Price $190.75 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Architectural
  • Mounting Type Floor
  • Length 72-3/4"
  • Depth 3-3/8"
  • Height 9-1/8"
CLCU75-7
Floor
84-3/4"

$217.00 / each

Enter location to check availability
Catalog Page #  3852 

Price $217.00 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Architectural
  • Mounting Type Floor
  • Length 84-3/4"
  • Depth 3-3/8"
  • Height 9-1/8"
CLCU75-8
Floor
96-3/4"

$247.75 / each

Enter location to check availability
Catalog Page #  3852 

Price $247.75 / each

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Architectural
  • Mounting Type Floor
  • Length 96-3/4"
  • Depth 3-3/8"
  • Height 9-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More