Navigation Menu New

Access My Account, Order History, Lists and more here.

33ME97 655700009080 UNSPSC # 15121902

Tap image to zoom.

Roll over image to zoom.

White, Aluminum Complex, Multipurpose Grease, 14 oz, 2 NLGI Grade

  • Item # 33ME97
  • Mfr. Model # 655700009080
  • UNSPSC # 15121902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Offering excellent surface adhesion as well as mechanical and shear stability, aluminum complex thickeners resist rust and water washout. They work well at high temperatures. As greases go, Grade 2 is fairly standard, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 14 oz
  • NSF Rating H1 Food Grade
  • Grease Thickener Aluminum Complex
  • Grease Color White
  • Grease Container Cartridge
  • Min. Operating Temp. 10 Degrees F
  • Max. Operating Temp. 325 Degrees F
  • Dropping Point 500 Degrees F
  • Four-Ball Wear 0.55mm
  • Specific Gravity 0.98
  • Timken OK Load 40 lb
  • Standards ASTM
  • Application Food Machinery Bearings, Industrial Food Equipment
  • Green Environmental Attribute Does not Contain Formaldehyde

Offering excellent surface adhesion as well as mechanical and shear stability, aluminum complex thickeners resist rust and water washout. They work well at high temperatures. As greases go, Grade 2 is fairly standard, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top