Navigation Menu New

Access My Account, Order History, Lists and more here.

33ME62 633580009004 UNSPSC # 15121504

Tap image to zoom.

Roll over image to zoom.

Mineral Hydraulic Oil, 5 gal Pail, ISO Viscosity Grade : 32

  • Item # 33ME62
  • Mfr. Model # 633580009004
  • UNSPSC # 15121504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Readily biodegradable anti-wear fluid with natural esters derived from renewable resources and zinc-free ashless additives. For demanding hydraulic systems operating in environmentally sensitive areas.

Technical Specs

  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 32
  • Base Oil Mineral
  • Container Size 5 gal
  • NSF Rating Not Rated
  • Viscosity Index 223
  • Flash Point 200 Degrees C
  • Pour Point -36 Degrees C
  • Container Style Pail
  • Color Amber
  • Standards M-2950-S and I-286-S, OECD 301B Biodegradable, VGP
  • Application For Industrial and Mobile Hydraulic Systems
  • Four-Ball Wear 0.31mm
  • Specific Gravity 0.89

Readily biodegradable anti-wear fluid with natural esters derived from renewable resources and zinc-free ashless additives. For demanding hydraulic systems operating in environmentally sensitive areas.

Compliance and Restrictions

Back to Top