Navigation Menu New

Access My Account, Order History, Lists and more here.

3VDL5 CGDC046755 UNSPSC # 47131803

Deodorizing Cleaner, 1 gal Container Size, Jug Container Type, Citrus Fragrance

  • Item # 3VDL5
  • Mfr. Model # CGDC046755
  • UNSPSC # 47131803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.

Tap image to zoom.

Roll over image to zoom.

Deodorizing Cleaner, 1 gal Container Size, Jug Container Type, Citrus Fragrance

  • Item # 3VDL5
  • Mfr. Model # CGDC046755
  • UNSPSC # 47131803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.

Technical Specs

  • Item Deodorizing Cleaner
  • Primary Chemical Alcohol
  • Container Type Jug
  • Container Size 1 gal
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • Cleaner Form Liquid
  • Surfaces for Use On Hard Nonporous Surfaces
  • Standards EPA Registered, USDA Certified
  • Wet Contact Time 10 min
  • Targeted Pathogens TB
  • Product Series Citrus II
  • VOC Content 0%
  • Rinse Required No
  • NSF Rating Not Rated
  • EPA Registered Yes
  • EPA Registration Number 1839-83-68939
  • Properties No Rinse Required

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.

Compliance and Restrictions

Back to Top