Navigation Menu New

Access My Account, Order History, Lists and more here.

22D024 49100 UNSPSC # 47131833

Tap image to zoom.

Roll over image to zoom.

Hospital Disinfectant and Deodorizer, 14 oz Container Size, Aerosol Spray Can Container Type

  • Item # 22D024
  • Mfr. Model # 49100
  • UNSPSC # 47131833
  • Catalog Page # 1511 1511
Country of Origin USA. Country of Origin is subject to change.

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.

Technical Specs

  • Item Hospital Disinfectant and Deodorizer
  • Primary Chemical None
  • Container Type Aerosol Spray Can
  • Container Size 14 oz
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • Cleaner Form Liquid
  • Surfaces for Use On Hard Nonporous Surfaces
  • Standards EPA Registered
  • Wet Contact Time 30 secs to 5 min
  • Targeted Pathogens E-coli; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA; Rotavirus; Salmonella
  • Product Series Clorox(R)
  • VOC Content 70%
  • Flash Point 66 Degrees F
  • Rinse Required Yes
  • NSF Rating Not Rated
  • EPA Registered Yes
  • EPA Registration Number 67619-29
  • Net Weight 14 oz

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top