Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CITIZEN

Bench Scale, Digital, 6kg/13 lb.

  • Item# 12R987
  • Mfr. Model# 12R987
  • Catalog Page# 2014
  • UNSPSC# 41111507
Bench Scale,Digital,6kg/13 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $326.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.4 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Include large LCD with auto backlight, adjustable feet to keep scale level, and 7 keys embossed membrane keyboard
. 
 Functions include tare, counting, checkweighing, and percent weighing. Run on included UL approved AC Adaptor and rechargeable battery.

View More

Technical Specs

  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 6kg/13 lb.
  • Graduations 0.2g/0.0005 lb.
  • Weighing Surface Depth 8-7/8"
  • Weighing Surface Width 11-5/8"
  • Overall Length 13-1/2"
  • Overall Width 12-5/8"
  • Overall Height 5"
  • Application Modes Weighing, Parts Counting, Checkweighing, Percent Weighing, Accumulation, Pre-Set Tare and Unit Conversion
  • Power Unit AC Adapter, Rechargeable Battery
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards CE,EMC
  • Includes AC Adapter, Rechargeable Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.