ST
CITGO

Multipurpose Grease, 14 oz, Tube, Red

  • Item # 33ME75
  • My Part #
  • Mfr. Model # 655344001080
  • Catalog Page # 899
  • UNSPSC # 15121902
Multipurpose Grease, 14 oz, Tube, Red close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Chemicals~Automotive Greases and Lubricants


$5.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

Multipurpose grease provides excellent performance where good adhesion and water resistance are required. The tacky, moly-free formula is great in many industrial, agricultural, and automotive applications.

View More

Technical Specs

  • Item Multipurpose Grease
  • Size 14 oz
  • Color Red
  • Container Type Tube
  • Specific Gravity 0.92
  • Application Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
  • Standards NLGI GC-LB
  • Dropping Point 530 Degrees F
  • Timken OK Load Not Specified
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms