Skip Content

DV
CITGO

Motor Oil,Synthetic Blend Base,1 gal

  • Item # 33ME36
  • My Part #
  • Mfr. Model # 622720001180
  • Catalog Page # 894
  • UNSPSC # 12181601
Motor Oil,Synthetic Blend Base,1 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Synthetic blend oil protects all low-emission engines equipped with exhaust and after-treatment systems.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Blend
  • Size 1 gal.
  • Container Type Bottle
  • SAE Grade 15W-40
  • ISO Viscosity Grade 100
  • Viscosity Index 136
  • Series Citgard 700
  • Color Amber
  • Pour Point -37 Degrees C
  • Flash Point 232 Degrees C
  • Specific Gravity 0.88
  • Viscosity @ 40C 118
  • Viscosity @ 100C 15.4
  • Application For Commercial Trucks, Agricultural Equipment, Construction Equipment, Stationary Engines and Other Diesel-Fueled Engine Applications
  • For Use With Diesel Engines
  • Standards API CJ-4, API-SM
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms