Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CITGO

Motor Oil,Synthetic Blend,15W-40,55 gal.

  • Item # 33ME35
  • My Part #
  • Mfr. Model # 622720001001
  • Catalog Page # 894
  • UNSPSC # 12181601
Motor Oil,Synthetic Blend,15W-40,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Product Details

Synthetic blend oil protects all low-emission engines equipped with exhaust and after-treatment systems.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Blend
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 15W-40
  • ISO Viscosity Grade 100
  • Viscosity Index 136
  • Series Citgard 700
  • Color Amber
  • Pour Point -37 Degrees C
  • Flash Point 232 Degrees C
  • Specific Gravity 0.88
  • Viscosity @ 40C 118
  • Viscosity @ 100C 15.4
  • Application For Commercial Trucks, Agricultural Equipment, Construction Equipment, Stationary Engines and Other Diesel-Fueled Engine Applications
  • For Use With Diesel Engines
  • Standards API CJ-4, API-SM, Mack EO-O Premium Plus, Cummins CES 20081, Volvo VDS-4
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms