DV
CITGO

Motor Oil, 1 gal., Amber

  • Item # 33ME34
  • My Part #
  • Mfr. Model # 622713001180
  • Catalog Page # N/A
  • UNSPSC # 12181601
Motor Oil, 1 gal., Amber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Synthetic blend oil protects all low-emission engines equipped with exhaust and after-treatment systems.

View More

Technical Specs

  • Item Motor Oil
  • Size 1 gal.
  • ISO Viscosity Grade 68
  • Viscosity Index 140
  • Series Citgard 700
  • Color Amber
  • Pour Point -45 Degrees C
  • Flash Point 221 Degrees C
  • Specific Gravity 0.87
  • Viscosity @ 40C 81.2
  • Viscosity @ 100C 11.9
  • Application For Commercial Trucks, Agricultural Equipment, Construction Equipment, Stationary Engines and Other Diesel-Fueled Engine Applications
  • For Use With Diesel Engines
  • Standards API CJ-4, API-SM
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.