Skip Content
TP
CITGO

R&O Oil, 55 gal. Container Size

  • Item # 33MF29
  • My Part #
  • Mfr. Model # 633008001001
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant Oil,Mineral Oil,150cSt,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,491.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 438.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust- and oxidation-inhibited oil for general purpose use. Contain defoamer and is readily separable from water.

View More

Technical Specs

  • Item - Hydraulic Oils R&O Oil
  • ISO Viscosity Grade 150
  • Base Oil Mineral
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Viscosity Index 98
  • Flash Point 227 Degrees C
  • Pour Point -17 Degrees C
  • Container Style Drum
  • Color Amber
  • Standards Cincinnati Machines P-57
  • Application Non-Detergent Motor Oil, Compressor Oil
  • Specific Gravity 0.89
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.