Skip Content

TP
CITGO

Tractor Hydraulic Fluid,Amber,Drum

  • Item # 33ME53
  • My Part #
  • Mfr. Model # 633310001001
  • Catalog Page # 898
  • UNSPSC # 15121504
Tractor Hydraulic Fluid,Amber,Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $961.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multifunctional Citgo TRANSGARD® tractor hydraulic/transmission fluid has superior extreme pressure (EP) and antiwear performance to protect tractor transmissions, axles, and hydraulic pumps. The fluid lubricates transmission, differential, and final drive gears, and can serve as a power steering, power brake, power take-off, and implement drive fluid. It is designed to minimize chatter while allowing wet brakes to hold properly. TRANSGARD's frictional balance also helps provide smooth engagement of the power take-off clutch. The balanced formulation helps maintain seals and gaskets, provides excellent rust and corroswion protection, and offers excellent oil oxidation stability for high-temperature service.

View More

Technical Specs

  • Item Tractor Hydraulic Fluid
  • Type Mineral Oil
  • Size 55 gal.
  • Size/Net Weight 55 gal.
  • Color Amber
  • Container Type Drum
  • Appearance Liquid
  • Flash Point (F) 450 Degrees
  • Pour Point (F) -40 Degrees
  • Specific Gravity 0.88
  • Viscosity (SUS @ 100 F) 300
  • Viscosity Index 140
  • For Use With Tractor, Hydraulic Gear and Common Wet Brake Sump
  • Application Multifunctional fluid has superior EP and antiwear performance to protect tractor transmissions, axles, and hydraulic pumps. The fluid lubricates differential and final drive gears, and can serve as a power steering, power brake, power take-off, and implement drive fluid. Friction and heat transfer characteristics are designed for proper operation of tractor wet brakes and take-off clutch.
  • Standards ASTM
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.