ST
CITGO

Full Synthetic Engine Oil, 1 qt Bottle, SAE Grade: 0W-20, Amber

  • Item # 45KJ13
  • My Part #
  • Mfr. Model # 620860001182
  • Catalog Page # 895
  • UNSPSC # 15121501
Full Synthetic Engine Oil, 1 qt Bottle, SAE Grade: 0W-20, Amber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Lubricants~Engine and Motor Oils


$6.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Full Synthetic
  • Size 1 qt
  • Container Type - Engine and Motor Oils Bottle
  • SAE Grade - Engine and Motor Oils 0W-20
  • ISO Viscosity Grade 46
  • Viscosity Index 164
  • Series Supergard
  • Color Amber
  • Pour Point -36 Degrees C
  • Flash Point 220 Degrees C
  • Viscosity @ 40C 46
  • Viscosity @ 100C 8.5
  • Application Cars and Light Trucks
  • For Use With Gasoline Engines
  • Dexos Rating 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms