Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CITGO

Engine Oil,Amber,Tote,Synthetic Base

  • Item # 45KJ12
  • My Part #
  • Mfr. Model # 620860001107
  • Catalog Page # N/A
  • UNSPSC # 15121501
Engine Oil,Amber,Tote,Synthetic Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Technical Specs

  • Item Engine Oil
  • Base Synthetic
  • Size 330 gal.
  • Container Type Tote
  • SAE Grade 0W-20
  • ISO Viscosity Grade 46
  • Viscosity Index 164
  • Color Amber
  • Pour Point -36 Degrees C
  • Flash Point 220 Degrees C
  • Viscosity @ 40C 46
  • Viscosity @ 100C 8.5
  • Application Automotive Engines
  • For Use With Automobile Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms