Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CITGO

Engine Oil,Mineral Oil,125 cSt,55 gal.

  • Item # 33MF27
  • My Part #
  • Mfr. Model # 632046001001
  • Catalog Page # N/A
  • UNSPSC # 15121501
Engine Oil,Mineral Oil,125 cSt,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,693.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 438.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-ash, low-phosphorous oil with a balanced advanced additive package.

View More

Technical Specs

  • Item Engine Oil
  • Base Mineral Oil
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 40
  • Viscosity Index 101
  • Color Amber
  • Pour Point -12 Degrees C
  • Flash Point 266 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.88
  • Viscosity @ 40C 125 cSt
  • Viscosity @ 100C 13.3 cSt
  • Application For Natural Gas Engines
  • For Use With Natural Gas Engines
  • Standards Caterpillar, Waukesha, Dresser-Rand Categories I,II,III
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.