Skip Content

TP
CITGO

Amber Lithium Extreme Pressure Grease, 400 lb., NLGI Grade: 2

  • Item # 33ME68
  • My Part #
  • Mfr. Model # 655212001015
  • Catalog Page # N/A
  • UNSPSC # 15121902
Amber Lithium Extreme Pressure Grease, 400 lb., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,530.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Extreme Pressure Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 400 lb.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium
  • Grease Color Amber
  • Grease Container Drum
  • Min. Operating Temp. 5 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Dropping Point 375 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.91
  • Timken OK Load 40 lb.
  • Standards ASTM, NLGI LB
  • Application Journal and Anti-Friction Bearings, General Industrial Equipment, Automotive Chassis
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.