ST
CITGARD

Motor Oil,Synthetic Blend,1 gal.,Bottle

  • Item # 54HD75
  • My Part #
  • Mfr. Model # 622721001180
  • Catalog Page # N/A
  • UNSPSC # 12181601
Motor Oil,Synthetic Blend,1 gal.,Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Blend
  • Size 1 gal.
  • Container Type Bottle
  • SAE Grade 10W-30
  • ISO Viscosity Grade 32
  • Viscosity Index 143
  • Series Citgard 700
  • Color Amber/Brown
  • Temp. Range -13 Degrees to 284 Degrees F
  • Pour Point -38 Degrees F
  • Flash Point 435 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.870
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 80.90
  • Viscosity @ 100C 14.20
  • Application For Commercial Trucks, Agricultural Equipment
  • For Use With Diesel Engines
  • Standards API CI-4 Plus, CJ-4, CK-4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.