Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHUNG MEI INDUSTRIES Evaporative Cooling Media: 14 7/8 in Ht, 8 15/16 in Wd, 2 in Dp

Item 
36VG21
Mfr. Model 
110132-1

Product Details

Catalog Page
N/A
Brand
CHUNG MEI INDUSTRIES
Environmental Applications
Residential/Commercial/Industrial
Height
14-7/8 in
Width
8-15/16 in
Depth
2 in
Pad Material
Cellulose Fiber
Pad Features
Durable construction extends life; Easy installation; High efficiency - cools better for less
Replaces Part No.
Champion/Essick 110132-1
For Use With
UltraCool model CP35 (1 pad needed)
UNSPSC
40101703
Country of Origin
China (subject to change)
Product Description

This evaporative media replaces pads and panels in residential, commercial, and industrial evaporative coolers. It's compatible with specific evaporative cooler brands and series for replacing media in portable, window, and ducted coolers.