DG
CHUMS

Visor Clip, Navy Blue, Aluminum

  • Item # 18F291
  • My Part #
  • Mfr. Model # 30054105
  • Catalog Page # N/A
  • Catalog Group # G3690
  • UNSPSC # 42142909
Visor Clip, Navy Blue, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 1-pc. brushed metal clip holds your
eyewear securely in place on a visor or clipboard until you need it. Opens easily with one hand.

View More

Technical Specs

  • Item Visor Clip
  • Color Navy Blue
  • Material Aluminum
  • X-Ray Detectable No
  • For Use With Safety and Prescription Eyewear
  • Dimensions 2-3/4" L x 1-1/4" W
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms