Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHUMS

Eyewear Rtnr, Navy Bl, 22 In, Cotton

  • Item# 3PTL5
  • Mfr. Model# 12116105
  • Catalog Page# N/A
  • Catalog Group# D2408
  • UNSPSC# 46181802
Eyewear Rtnr,Navy Bl,22 In,Cotton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Eyewear Retainers

Product Details

The thinner design of the CHUMS Original Small End Safety Glasses Retainer provides a tighter fit for thin frames and small ear pieces. Made of all cotton and have a sliding bead for secure fit, regardless of activity. Latex surgical tubing grips temples.

 • CHUMS Original Small End Safety Glasses Retainer securely holds spectacles
• Helps reduce loss or breakage
• Works well with thin frames

View More

Technical Specs

  • Item Eyewear Retainer
  • Color Navy Blue
  • Attachment Type Small End/Fits Thinner and Smaller Frames
  • Length Adjustable to (28")
  • Material Cotton
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms