Skip Content

DG
CHUMS

Eyewear Retainer,Red,16"

  • Item # 3PUJ9
  • My Part #
  • Mfr. Model # 12128102
  • Catalog Page # N/A
  • Catalog Group # D2411
  • UNSPSC # 46181802
Eyewear Retainer,Red,16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CHUMS® Mariner eyewear retainer cord is a patented neoprene retainer with no stitching to fray or split. Water-resistant, this safety glass retainer is durable and lightweight. Easily adjustable. Fits standard frames.

View More

Technical Specs

  • Item Eyewear Retainer
  • Color Red
  • Attachment Type Fits Most Standard Frames
  • Length 16"
  • Material Neoprene
  • Metal Detectable No
  • X-Ray Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms