Skip Content

DG
CHUMS

Eyewear Retainer,Clear,Adj. to 16-1/2"

  • Item # 18F289
  • My Part #
  • Mfr. Model # 12420749
  • Catalog Page # N/A
  • Catalog Group # G3689
  • UNSPSC # 42142909
Eyewear Retainer,Clear,Adj. to 16-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Eyewear Retainer
  • Color Clear
  • Attachment Type Fits Most Standard Frames
  • Length Adjustable to 16-1/2"
  • Material SS304 Stainless Steel / Nylon Coating
  • Metal Detectable Yes
  • X-Ray Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms