Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Eyewear Retainer: Black, 28 in Lg, Cotton

Item 
738G81
Mfr. Model 
12115100

Product Details

Catalog Page
N/A
Brand
CHUMS
Adjustable
Yes
Body Material
Cotton
Color
Black
For Use With
Eyewear
Length
28 in
Metal Detectable
No
X-Ray Detectable
No
Manufacturer Part Number
12115100
Sub-brand
Original Standard End
UNSPSC
46181802
Country of Origin
USA (subject to change)
Product Description

These lanyards attach to standard safety glasses or personal eyewear. They are worn in areas where workers aren't at risk of becoming entangled in machinery.