Skip Content

WG
CHUMS

Eyewear Retainer,EV Neon Yellow,15-3/4"

  • Item # 6UZL7
  • My Part #
  • Mfr. Model # 12407608
  • Catalog Page # N/A
  • Catalog Group # D7608
  • UNSPSC # 42142909
Eyewear Retainer,EV Neon Yellow,15-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Chums® Eyewear Retainers
Mono Orbiters
Ultra light with low profile flat temples to eliminate pressure points. Fits most standard frames.

View More

Technical Specs

  • Item Eyewear Retainer
  • Color EV Neon Yellow
  • Attachment Type Fits Most Standard Frames
  • Length 15-3/4"
  • Material Monofilament
  • Metal Detectable No
  • X-Ray Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms