Skip Content
DV
CHUMS

Eyewear Retainer,Royal Blue,15-3/4"

  • Item # 5RZP5
  • My Part #
  • Mfr. Model # 12403101
  • Catalog Page # N/A
  • Catalog Group # D7966
  • UNSPSC # 46181801
Eyewear Retainer,Royal Blue,15-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Chums® Eyewear Retainers
The Orbiter
Ultra light stainless steel cord, off the neck comfort, metal detectable.

View More

Technical Specs

  • Item Eyewear Retainer
  • Color Royal Blue
  • Attachment Type Fits Most Standard Frames
  • Length 15-3/4"
  • Material SS304 Stainless Steel / Nylon Coating
  • Metal Detectable Yes
  • X-Ray Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.