Skip Content

DV
CHUMS

Eyewear Retainer,Navy/Gold

  • Item # 40LL05
  • My Part #
  • Mfr. Model # 12308847
  • Catalog Page # N/A
  • Catalog Group # J2372
  • UNSPSC # 42142909
Eyewear Retainer,Navy/Gold close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Eyewear Retainer
  • Color Navy/Gold
  • Attachment Type Fits Most Standard Frames
  • Length 17-3/4"
  • Material Silicone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.