DG
CHUMS

Eyewear Arm Socks, Black, 4-1/2", PR

  • Item # 3PTJ8
  • My Part #
  • Mfr. Model # 12216100
  • Catalog Page # N/A
  • Catalog Group # D2415
  • UNSPSC # 46181802
Eyewear Arm Socks, Black, 4-1/2", PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Eyewear Arm Socks
  • Color Black
  • Material Cotton
  • X-Ray Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None