DG
CHUMS

Eyewear Retainer, Royal Blue, 24"

  • Item # 3PTH6
  • My Part #
  • Mfr. Model # 13009101
  • Catalog Page # N/A
  • Catalog Group # D2412
  • UNSPSC # 46181802
Eyewear Retainer, Royal Blue, 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The CHUMS® breakaway eyewear retainer is recommended for hazardous work environments where a breakaway is needed for safety. 3mm rope is made of durable nylon. Patented universal fit attachment attaches easily to most temples. Great for rubber-ended temples.

View More

Technical Specs

  • Item Eyewear Retainer
  • Color Royal Blue
  • Attachment Type Fits Most Standard Frames
  • Length 24"
  • Material Nylon
  • Metal Detectable No
  • X-Ray Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms