Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHUMS

Eyewear Bag, Br, Microfiber, Lock Stop

  • Item# 3PTG1
  • Mfr. Model# 30027116
  • Catalog Page# N/A
  • Catalog Group# E4405
  • UNSPSC# 46181802
Eyewear Bag,Br,Microfiber,Lock Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep your safety glasses in tip-top shape and save money using these handy CHUMS Eyewear Accessories. Use Microfiber Cloth Storage Bag to protect your glasses from scratches or damage. The soft bag doubles as a cloth for cleaning and polishing your lenses.

View More

Technical Specs

  • Item Eyewear Bag
  • Color Brown
  • Material Microfiber
  • Includes Lock Stop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms