Skip Content

DV
CHUMS

Eyewear Bag,Black,Microfiber

  • Item # 3PTF9
  • My Part #
  • Mfr. Model # 30027100
  • Catalog Page # N/A
  • Catalog Group # E4405
  • UNSPSC # 46181802
Eyewear Bag,Black,Microfiber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Versatile drawstring eyewear bag from CHUMS® protects glasses from scratches or damage, plus doubles as a cleaning cloth. Soft, Microfiber cloth fabric cleans and polishes lenses. Drawstring and bead helps cinch bag closed.

View More

Technical Specs

  • Item Eyewear Bag
  • Color Black
  • Material Microfiber
  • X-Ray Detectable No
  • For Use With Safety and Prescription Eyewear
  • Dimensions 8" L x 5-1/2" W
  • Includes Lock Stop
How can we improve our Technical Specifications?

Compliance and Restrictions

None