Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHUMS

Chumois Gl Cloth, Gra, Microfiber

  • Item# 3PTF8
  • Mfr. Model# 30024
  • Catalog Page# N/A
  • UNSPSC# 46181802
Chumois Gl Cloth,Gra,Microfiber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep your safety glasses in tip-top shape and save money using these handy CHUMS Eyewear Accessories. Chumois Glass Cloth is a soft and durable, microfiber cleaning cloth with a built-in hook. Keep it always within reach by attaching to your key chain, belt look, etc.

View More

Technical Specs

  • Item Chumois Glass Cloth
  • Color Gray
  • Material Microfiber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms