Navigation Menu New

Access My Account, Order History, Lists and more here.

1TDJ3 GP-2700-4MHB UNSPSC # 47121805

Pressure Washer

  • Item # 1TDJ3
  • Mfr. Model # GP-2700-4MHB
  • UNSPSC # 47121805
  • Catalog Page # 1589 1589
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer

  • Item # 1TDJ3
  • Mfr. Model # GP-2700-4MHB
  • UNSPSC # 47121805
  • Catalog Page # 1589 1589
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2,700 psi
  • Power Type Gas
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.3 gpm
  • Engine Brand Honda
  • Detergent Injection System Yes
  • Starter Type Recoil
  • Engine Displacement 187 cc
  • HP 6.0 hp
  • Pump Type Axial
  • Pump Drive Direct
  • Piston Material Stainless Steel
  • Usable Hours per Week 0 to 10
  • Hose Dimensions 3/8 in x 25 ft
  • Includes Hose, Trigger Gun, 36 in Wand, Solid Steel Axles, And Pneumatic Tires. Choremaster(R)Feature Fold-Down Steel Handles and Inline Water Strainer. Quick-Connect Nozzles: 15 Degrees, 25 Degrees and Chemical
  • Warranty 2ACD3
  • Length 32 1/2 in
  • Width 21 in
  • Height 23 1/2 in
  • Net Weight 75 lb

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top