Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CHORE MASTER

Industrial Duty (3300 psi and Greater) Gas Cart Pressure Washer, Cold Water Type, 2.8 gpm, 3400 psi

  • Item# 1TDJ5
  • Mfr. Model# GP-3400-4MRB
  • Catalog Page# 1429
  • UNSPSC# 47121805
Industrial Duty (3300 psi and Greater) Gas Cart Pressure Washer, Cold Water Type, 2.8 gpm, 3400 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Industrial Duty (3300 psi and Greater)
  • Operating Pressure 3400 psi
  • Power Type Gas
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.8 gpm
  • Engine Brand Subaru
  • Detergent Injection System Yes
  • Starter Type Recoil
  • Engine Displacement 265cc
  • HP 9.0
  • Pump Type Crankshaft
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 10 to 20
  • Hose Dimensions 3/8" x 50 ft.
  • Includes Hose, Trigger Gun, 36" Wand, Solid Steel Axles, And Pneumatic Tires. Choremaster(R)Feature Fold-Down Steel Handles and Inline Water Strainer. Quick-Connect Nozzles: 15 Degrees , 25 Degrees and Chemical. Low Oil Shutdown On Subaru Engines
  • Length 39-1/2"
  • Width 25-1/2"
  • Height 32-1/2"
  • Net Weight 130 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms