Navigation Menu New

Access My Account, Order History, Lists and more here.

784H28 60MLA3RB UNSPSC # 0

Wet location/vandal resistant LED exit sign: Without Battery Backup, Red, 2 Faces, Aluminum/Plastic

  • Item # 784H28
  • Mfr. Model # 60MLA3RB
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wet location/vandal resistant LED exit sign: Without Battery Backup, Red, 2 Faces, Aluminum/Plastic

  • Item # 784H28
  • Mfr. Model # 60MLA3RB
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wet location/vandal resistant LED exit sign
  • Series 60
  • Standards ADA, BOCA, California Energy Commission Certified, IBC Illumination Standard, IEC 61951-1, NEMA Premium Certified, OSHA, UL Listed 924, UL Listed Damp and Wet Location Listed NFPA 101 NFPA 70
  • Voltage 120/277 V AC
  • Lamp Wattage 4 W
  • Lighting Technology LED
  • Fixture Wattage 4 W
  • Emergency Wattage Not Applicable
  • Emergency Battery Backup No
  • Battery Chemistry Not Battery Powered
  • Background Color Black
  • Directional Indicators Universal Field Selectable Chevrons
  • Diagnostic Testing Function Test Button
  • Housing Material Aluminum, Plastic
  • Includes Stencil Faceplate
  • IP Rating Not Rated
  • Housing Color Black
  • Housing Finish Powder Coated
  • Environmental Rating Wet Location Rated
  • Overall Depth 4 1/2 in
  • Overall Height 10 in
  • Overall Width 13 7/8 in
  • Remote Capable Yes
  • Self Diagnostics No
  • Text Color Red
  • Maximum Operating Temperature 113 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Mounting Location Wall
  • Mounting Type Surface
  • Number of Faces 2
  • Manufacturers Warranty Length 5 yr
  • Compatible Guard 784H21

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top