Navigation Menu New

Access My Account, Order History, Lists and more here.

784H25 ER60MLD3GW UNSPSC # 55121704

Wet location/vandal resistant LED exit sign: With Battery Backup, Green, 2 Faces, Aluminum/Plastic

  • Item # 784H25
  • Mfr. Model # ER60MLD3GW
  • UNSPSC # 55121704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wet location/vandal resistant LED exit sign: With Battery Backup, Green, 2 Faces, Aluminum/Plastic

  • Item # 784H25
  • Mfr. Model # ER60MLD3GW
  • UNSPSC # 55121704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wet location/vandal resistant LED exit sign
  • Series 60
  • Standards ADA, BOCA, California Energy Commission Certified, IBC Illumination Standard, IEC 61951-1, NEMA Premium Certified, OSHA, UL Listed 924, UL Listed Damp and Wet Location Listed NFPA 101 NFPA 70
  • Voltage 120/277 V AC
  • Lamp Wattage 4.7 W
  • Lighting Technology LED
  • Fixture Wattage 4.7 W
  • Emergency Wattage 4.7 W
  • Emergency Illumination Time 2 hr
  • Emergency Battery Backup Yes
  • Battery Chemistry Nickel Cadmium
  • Background Color White
  • Directional Indicators Universal Field Selectable Chevrons
  • Diagnostic Testing Function Self Diagnostics
  • Housing Material Aluminum, Plastic
  • Includes Stencil Faceplate
  • IP Rating Not Rated
  • Housing Color White
  • Housing Finish Powder Coated
  • Environmental Rating Wet Location Rated
  • Overall Depth 4 1/2 in
  • Overall Height 10 in
  • Overall Width 13 7/8 in
  • Remote Capable Yes
  • Self Diagnostics Yes
  • Text Color Green
  • Maximum Operating Temperature 113 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Mounting Location Wall
  • Mounting Type Surface
  • Number of Faces 2
  • Manufacturers Warranty Length 5 yr
  • Compatible Guard 784H21

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top