Navigation Menu New

Access My Account, Order History, Lists and more here.

34VE72 PH2SBKAMB UNSPSC # 39112102

Mini LED Step Light: Wall, 149 lm, 10.2 W Fixture Watt, 120V AC, Black, 2 3/4 in Ht, LED

  • Item # 34VE72
  • Mfr. Model # PH2SBKAMB
  • UNSPSC # 39112102
  • Catalog Page # 464 464
Country of Origin USA. Country of Origin is subject to change.

LED pathway lights are landscape lighting fixtures that project a bright, clean light and reach full brightness instantly. They last longer and use significantly less energy than quartz pathway lights. They also produce very little heat and can withstand temperature changes and humidity.

Pathway lights are landscape lighting fixtures that emit low-level light to provide a decorative appearance and additional visibility along walkways. They are typically mounted on stakes for planting in the ground, making them a good choice for illuminating sidewalks and driveways of homes, office buildings, restaurants, and hotels.

Tap image to zoom.

Roll over image to zoom.

Mini LED Step Light: Wall, 149 lm, 10.2 W Fixture Watt, 120V AC, Black, 2 3/4 in Ht, LED

  • Item # 34VE72
  • Mfr. Model # PH2SBKAMB
  • UNSPSC # 39112102
  • Catalog Page # 464 464
Country of Origin USA. Country of Origin is subject to change.

LED pathway lights are landscape lighting fixtures that project a bright, clean light and reach full brightness instantly. They last longer and use significantly less energy than quartz pathway lights. They also produce very little heat and can withstand temperature changes and humidity.

Pathway lights are landscape lighting fixtures that emit low-level light to provide a decorative appearance and additional visibility along walkways. They are typically mounted on stakes for planting in the ground, making them a good choice for illuminating sidewalks and driveways of homes, office buildings, restaurants, and hotels.

Technical Specs

  • Item Mini LED Step Light
  • Fixture Mounting Location Wall
  • Lumens 149 lm
  • Fixture Wattage 10.2 W
  • Voltage 120V AC
  • Fixture Housing Color Black
  • Light Technology LED
  • Mount Type Surface
  • Color Temperature 3500K
  • Color Rendering Index 80
  • Height 2 3/4 in
  • Width 1 1/2 in
  • Includes Three level intensity control, User selectable
  • Light Color Amber
  • Standards BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard, and OSHA illumination standard
  • Warranty 5 yr
  • Fixture Lumens Range 0 to 2000 lm
  • Wattage Range 0 to 40 W
  • Manufacturers Warranty Length 5 yr
  • Operating Temp. Range -31 to 104 Degrees F
  • Length 4 1/2 in
  • Housing Material Premium Die Cast Aluminum

LED pathway lights are landscape lighting fixtures that project a bright, clean light and reach full brightness instantly. They last longer and use significantly less energy than quartz pathway lights. They also produce very little heat and can withstand temperature changes and humidity.

Pathway lights are landscape lighting fixtures that emit low-level light to provide a decorative appearance and additional visibility along walkways. They are typically mounted on stakes for planting in the ground, making them a good choice for illuminating sidewalks and driveways of homes, office buildings, restaurants, and hotels.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top