TP
CHLORIDE

LED Steplight, Black Housing, White Light

  • Item # 44ZU85
  • My Part #
  • Mfr. Model # P2SBK
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Steplight, Black Housing, White Light close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Decorative Lighting


$179.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Step Light
  • Nominal Length 4-1/2"
  • Nominal Width 2-3/4"
  • Nominal Height 1-1/2"
  • Linkable Up To Unlinkable
  • Fixture Voltage 120
  • Lumens 156
  • Color Temperature 3500K
  • Color Rendering Index 80
  • Dimmable No
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification Unrated
  • Light Color White
  • Fixture Rated Life 87,600 hr.
  • Fixture Housing Color Black
  • Fixture Housing Material Premium Die-Cast Aluminum
  • Fixture Temp. Range -31 Degrees to 104 Degrees F
  • Fixture Warranty 5 yr.
  • Standards UL 1598 and 924 listed, UL wet location listed standard, NFPA 101, NEC, IBC, BOCA, OSHA illumination standard, ADA compliant
  • Lens Type Polycarbonate
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

None