Navigation Menu New

Access My Account, Order History, Lists and more here.

40KG72 SDIHOCWWTTP UNSPSC # 39112102

Tap image to zoom.

Roll over image to zoom.

LED Step Light, White Light, 9-13/16in.L

  • Item # 40KG72
  • Mfr. Model # SDIHOCWWTTP
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Step Light
  • Nominal Length 9 13/16 in
  • Nominal Width 3 1/2 in
  • Nominal Height 3 39/64 in
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 7.2 W
  • Lamp Watts - Fixtures 7.0 W
  • Fixture Voltage 120/277
  • Lumens 70 lm
  • Dimmable No
  • Lumens per Watt 11.7 lm/W
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification Unrated
  • Light Color White
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Fixture Warranty 5 yr
  • Standards ADA compliant, ETL Listed, ETL wet location listing for die-case back box only, LM-79 compliant photometry
  • Lens Type Clear Polycarbonate
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top