Navigation Menu New

Access My Account, Order History, Lists and more here.

34VE75 WG2H2SWH UNSPSC # 39111803

LED Nightlight: 120/277V, Integrated LED

  • Item # 34VE75
  • Mfr. Model # WG2H2SWH
  • UNSPSC # 39111803
  • Catalog Page # 444 444
Country of Origin USA. Country of Origin is subject to change.

These nightlights hard wire into an electrical system and provide nighttime lighting in patient rooms, bathrooms, and corridors. They mount on a wall close to the floor for use as step lights, or they mount higher up a wall to light counters and sinks or distribute light over a wider area. They emit a low level of light to avoid disrupting patients' sleep, allow staff to navigate rooms, and help patients find their way to the bathroom at night. LED nightlights use less energy and typically last longer than other lighting technologies.

Tap image to zoom.

Roll over image to zoom.

LED Nightlight: 120/277V, Integrated LED

  • Item # 34VE75
  • Mfr. Model # WG2H2SWH
  • UNSPSC # 39111803
  • Catalog Page # 444 444
Country of Origin USA. Country of Origin is subject to change.

These nightlights hard wire into an electrical system and provide nighttime lighting in patient rooms, bathrooms, and corridors. They mount on a wall close to the floor for use as step lights, or they mount higher up a wall to light counters and sinks or distribute light over a wider area. They emit a low level of light to avoid disrupting patients' sleep, allow staff to navigate rooms, and help patients find their way to the bathroom at night. LED nightlights use less energy and typically last longer than other lighting technologies.

Technical Specs

  • Item LED Nightlight
  • Dimmable No
  • Ballast Start Type No Ballast
  • Emergency Battery Backup No
  • Voltage 120/277V
  • For Bulb Type Integrated LED
  • LED Replacement For HAL
  • Light Technology LED
  • Lighting Certification Unrated
  • Lumens 23 lm
  • Lumens Range 0 to 1,999 lm
  • Lumens per Watt 7.6 lm/W
  • Max. Fixture Wattage 3 W
  • Fixture Ballast Type No Ballast Required
  • Bulb Included Yes
  • Color Temperature 4911K
  • Dimming Method No Dimming
  • Finish Powder Coated
  • Fixture Type Night Light
  • For Use With Junction Box
  • Housing Color White
  • Housing Material Aluminum (Faceplate and Reflector), Steel (Backplate)
  • IP Rating Not Rated
  • Lens Material Acrylic
  • Lens Shape Curved
  • Lens Type Molded
  • Light Color Amber
  • Linkable No
  • Linkable Up To Unlinkable
  • Mounting Style Horizontal
  • Nominal Length 1/4 ft
  • Overall Height 4 in
  • Overall Length 1 5/8 in
  • Overall Width 5 3/8 in
  • Rated Life 50000 hr
  • Sensor Type No Sensor
  • Series WG
  • Standards cETLus Listed
  • Warranty 3 yr
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed

These nightlights hard wire into an electrical system and provide nighttime lighting in patient rooms, bathrooms, and corridors. They mount on a wall close to the floor for use as step lights, or they mount higher up a wall to light counters and sinks or distribute light over a wider area. They emit a low level of light to avoid disrupting patients' sleep, allow staff to navigate rooms, and help patients find their way to the bathroom at night. LED nightlights use less energy and typically last longer than other lighting technologies.

Compliance and Restrictions

  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.
Back to Top