Navigation Menu New

Access My Account, Order History, Lists and more here.

784H35 HZNRIC UNSPSC # 0

Class 1 Div 2 Exit: 120/277 V AC, Bulbs Included, Wall Mount, Temp Code T3C

  • Item # 784H35
  • Mfr. Model # HZNRIC
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Class 1 Div 2 Exit: 120/277 V AC, Bulbs Included, Wall Mount, Temp Code T3C

  • Item # 784H35
  • Mfr. Model # HZNRIC
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Class 1 Div 2 Exit
  • Emergency Battery Backup Yes
  • Fixture Voltage 120/277 V AC
  • Bulbs Included Yes
  • Lighting Technology LED
  • Number of Bulbs 0
  • Overall Height 11 1/4 in
  • Overall Length 6 5/8 in
  • Overall Width 13 1/4 in
  • Color Temperature 3200K
  • Fixture Shape Rectangle
  • For Bulb Type Integrated LED
  • Lamp Type Integrated LED
  • Lens Material Polycarbonate
  • BAA Compliant Yes
  • CA Title 24 Compliant No
  • Hazard Classification Class I/Division 2
  • Housing Color Gray
  • Housing Finish Polyester
  • Housing Material Fiberglass; Polyester
  • Lighting Certification Unrated
  • Mounting Style Wall
  • Lamp Watts 5 W
  • Max. Fixture Wattage 5 W
  • Mounting Location Wall
  • Nominal Size - Fixtures 11 in x 13 in
  • Safety Rating Class II, Division 2, Groups F & G, Class I, Division 2, Groups A, B, C & D, Class I, Zone 2, Groups IIA, IIB + H2 & IIC
  • Series HZ Series
  • Standards UL Listed
  • Temperature Code T3C
  • UL/CSA/ETL Listed UL Listed

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top