Navigation Menu New

Access My Account, Order History, Lists and more here.

60RE42 CCW06B10B UNSPSC # 40101701

Tap image to zoom.

Roll over image to zoom.

Residential Grade, Window Air Conditioner, 6000 BtuH, Cooling Only, 12.1 CEER Rating, 115 V AC

  • Item # 60RE42
  • Mfr. Model # CCW06B10B
  • UNSPSC # 40101701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Technical Specs

  • Item Window Air Conditioner
  • Duty Rating Residential Grade
  • Average Coverage Area 150 to 250 sq ft
  • Operation Mode - HVAC Cooling Only
  • Cooling Capacity 6000 BtuH
  • Heating Method Cooling only
  • CEER Rating 12.1
  • Amps 4.3 A
  • Watts 492 W
  • Voltage 115 V AC
  • Hz 60 Hz
  • Control Type Electronic
  • NEMA Plug Configuration - HVAC 5-15P
  • Power Cord Length 6 ft
  • Dehumidification Rate 1.8 pt/hr
  • Programming Capability 24-Hr On/Off Timer
  • Remote Control Functions Full Function
  • Smart Connectivity Wifi Assistant Enabled
  • Sound Level 51 dB
  • Number of Speeds 3
  • Air Flow Direction 4 Way
  • Color White
  • Chassis Type Sliding
  • Fits Window Type Double hung
  • Fits Window Width 26 in to 36 in
  • Max. Window Width 36 in
  • Min. Window Height 16 in
  • Min. Window Width 26 in
  • Max. Wall Thickness 20 in
  • For Use With Washable Anti Microbial air filter
  • Compressor Type Rotary
  • Refrigerant Type R410A
  • Height 13 1/2 in
  • Width 18 1/2 in
  • Depth 19 5/7 in
  • Weight 44 lb
  • Includes Expandable Side Curtains, Installation Hardware, Remote Control, Slide-out Chassis
  • Standards CUL
  • Key Features Electronic, Full Function, 24-Hr On/Off Timer, WiFi-Cabable, Seacoast Protection, Unique Sleep Setting, Auto restart
  • Voltage - Plug Type 115 V AC, 5-15P
  • Dimensions 13 1/2 in H x 18 1/2 in W x 19 5/7 in D

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Compliance and Restrictions

  • Only Sold to Licensed Company/Individual
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top