Skip Content

ST
CHILL-ITS BY ERGODYNE

Neck Shade,Polyester,Lime

  • Item # 16V844
  • My Part #
  • Mfr. Model # 6670CT
  • Catalog Page # N/A
  • UNSPSC # 46181701
Neck Shade,Polyester,Lime close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ergodyne® Chill-Its® 6670CT Hard Hat Neck Shade helps protect the back of the neck against harmful UV rays and also provides cooling relief without bulky discomfort. The super-evaporative PVA material soaks up moisture to provide immediate cooling. The shade is designed to conveniently secure to the inside hard hat suspension. Just re-wet it to reactivate its cooling properties.

View More

Technical Specs

  • Item Neck Shade with Cooling Towel
  • For Use With Hard Hats
  • Material Advanced PVA
  • Color Lime
  • Includes Cooling Towel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.