Skip Content

C3
CHILL-ITS BY ERGODYNE

Multi-Band, Cotton, Multicolor, Universal,1 EA

  • Item # 52HZ86
  • My Part #
  • Mfr. Model # 6485
  • Catalog Page # N/A
  • UNSPSC # 53102513
Multi-Band,Multicolor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.16 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Chill-Its® Multi-band is designed to be worn in over 9 different ways, ranging from a wristband or headband, to a neckwarmer or balaclava. The universal size fits almost everyone, and the versatile performance fabric helps to block dust, protect from the sun, and absorb sweat. Perfect for both indoor and outdoor industrial settings, the multiband provides neck, face, and head protection from wind and colder temperatures.

Features:
• Multiple style and usage configurations
• Quick-drying moisture management performance fabric
• Anti-odor treatment
• Multi-climate usage
• Blocks wind, sun, and dust
• Stretchable, comfortable, and seam-free
• Machine washable
• One size fits most

Application:
• Construction
• Landscaping/Grounds
• Assembly/Fabrication
• Maintenance
• Material Handling
• Oil/Gas and Mining

View More

Technical Specs

  • Item Multi-Band
  • Color Multicolor
  • Pattern Wording (Be Tenacious)
  • Size Universal
  • Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.